Shop SIEMENS
Create Account
SINAMICS S120 Combi Power Module input: 400 V 3AC 20 kW output: 400 V
- Mfr # 6SL3111-4VE22-0HA1
- Zoro # G416045180
product price:Â
$
14,847.99
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
- 6SL3111-4VE22-0HA1
- Zoro #
- G416045180
- UPC #
- -
- Country of Origin
- Germany
Description
SINAMICS S120 Combi Power Module input: 400 V 3AC, 20 kW output: 400 V 3AC, 30 A, 12 A, 9 A, 9 A type of construction: combi external air cooling support of the extended Safety Integrated functions the product must not be sent directly or indirectly to the USA if the product version is FS= 05.