Zoro Homepage

SINAMICS S210 input voltage: 200-240 V 1AC -10%/+10%

  • Mfr # 6SL5310-1BB10-4CF0

  • Zoro # G316108527


product price: $1,622.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SL5310-1BB10-4CF0
Zoro #
G316108527
UPC #
-
Country of Origin
Germany

Description

SINAMICS S210 input voltage: 200-240 V 1AC, -10%/+10%, 5.0 A, 45-66 Hz, output voltage: 0-input V 2.4 A, 0-550 Hz, motor: 0.4 kW, degree of protection: IP20, frame size B, 55 x 170 x 170 WxHxD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.