SIPLUS ET 200SP CPU 1515SP PC2 F L rail based on 6ES7677-2SB43-0GB0
Mfr # 6AG2677-2SB43-2GB1
Zoro # G916525212
product price: $12,368.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6AG2677-2SB43-2GB1
Zoro #
G916525212
UPC #
-
Country of Origin
Germany
Description
SIPLUS ET 200SP CPU 1515SP PC2 F L rail based on 6ES7677-2SB43-0GB0 with conformal coating -40...+60 °C, OT2 with ST1/2 +70 °C for 10 minutes, 8 GB RAM 128 GB CFast SIMATIC Industrial OS, S7-1500 Failsafe Software Controller CPU 1505SP F interfaces: 1x slot CFast, 1x slot SD/MMC, 1x connection for ET 200SP BusAdapter PROFINET, 1x 10/100/1000 Mbps Ethernet 2x USB 3.0, 2x USB 2.0, 1x DisplayPort, 2x USB 3.0, 2x USB 2.0, 1x DisplayPort