SIPLUS S7-1200 CPU 1212C AC/DC/relay based on 6ES7212-1BE40-0XB0 with
Mfr # 6AG1212-1BE40-4XB0
Zoro # G916041231
product price: $882.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6AG1212-1BE40-4XB0
Zoro #
G916041231
UPC #
-
Country of Origin
Germany
Description
SIPLUS S7-1200 CPU 1212C AC/DC/relay based on 6ES7212-1BE40-0XB0 with conformal coating, -20...+60 °C, compact CPU, AC/DC/relay, onboard I/O: 8 DI 24 V DC 6 DQ relay 2 A 2 AI 0-10 V DC, power supply: AC 85-264 V AC At 47-63 Hz, program/data memory 75 KB