SIPLUS S7-1200 CPU 1214C AC/DC/relay based on 6ES7214-1BG40-0XB0 with
Mfr # 6AG1214-1BG40-4XB0
Zoro # G916041118
product price: $1,459.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6AG1214-1BG40-4XB0
Zoro #
G916041118
UPC #
-
Country of Origin
Germany
Description
SIPLUS S7-1200 CPU 1214C AC/DC/relay based on 6ES7214-1BG40-0XB0 with conformal coating, -20...+60 °C, compact CPU, AC/DC/relay, onboard I/O: 14 DI 24 V DC 10 DQ relay 2 A 2 AI 0-10 V DC, power supply: AC 85-264 V AC At 47-63 Hz, program/data memory 100 KB