SIPLUS S7-1200 CPU 1215C AC/DC/relay based on 6ES7215-1BG40-0XB0 with
Mfr # 6AG1215-1BG40-4XB0
Zoro # G216041245
product price: $2,527.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6AG1215-1BG40-4XB0
Zoro #
G216041245
UPC #
-
Country of Origin
Germany
Description
SIPLUS S7-1200 CPU 1215C AC/DC/relay based on 6ES7215-1BG40-0XB0 with conformal coating, -20...+60 °C, compact CPU, AC/DC/relay, onboard I/O: 14 DI 24 V DC 10 DQ relay 2 A 2 AI 0-10 V DC 2 AQ 0-20 mA DC power supply: 85-264 V AC At 47-63 Hz, program/data memory 125 KB