SIPLUS S7-1200 CPU 1217C DC/DC/DC based on 6ES7217-1AG40-0XB0 with
Mfr # 6AG1217-1AG40-2XB0
Zoro # G616525185
product price: $3,637.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6AG1217-1AG40-2XB0
Zoro #
G616525185
UPC #
-
Country of Origin
Germany
Description
SIPLUS S7-1200 CPU 1217C DC/DC/DC based on 6ES7217-1AG40-0XB0 with conformal coating -40...+70 °C. compact CPU, 2 PROFINET port onboard I/O: 10 DI 24 V DC, 4 DI RS-422/485, 6 DO 24 V DC, 0.5 A, 4 DO RS-422/485, 2 AI 0-10 V DC, 2 AO 0-20 mA power supply: DC 20.4-28.8V DC, program/data memory 150 KB 20.4-28.8V DC, program/data memory 150 KB