Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIRIUS AC CONTACTOR 24V-DC 20A AMP 5HP

  • Mfr # 3RT2016-1BB41

  • Zoro # G716498891


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw Clamp
Full Load Current - Inductive
9 A
Series
3RT
Phase
3
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2016-1BB41
Zoro #
G716498891
UPC #
-
Country of Origin
Unknown

Details

Terminal Connection Type
Screw Clamp
Item
Definite Purpose Contactor
Full Load Current - Inductive
9 A
Series
3RT
Phase
3
Number of Poles
3
Coil Voltage
24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.