SIRIUS ACT 22 mm Red LED Indicator Light, Round Smooth Lens, IP69K Rated
- Mfr # 3SU10516AA200AA0
- Zoro # G023561400
product price:Â
$
20.19
/ea
Key Features
Material of Construction
Plastic
Height
1.38 in
Length
1.78 in
Width
1.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SU10516AA200AA0
- Zoro #
- G023561400
- UPC #
- 804766069116
- Country of Origin
- Unknown
- Material of Construction
- Plastic
- Item
- Indicator Light
Dimensions
- Height
- 1.38 in
- Length
- 1.78 in
- Width
- 1.38 in
Description
The Siemens SIRIUS ACT 3SU1051-6AA20-0AA0 indicator light delivers reliable visual signaling in demanding industrial environments. Featuring a smooth red round lens and a standard 22 mm panel mount, it is built for durability with IP66/67/69K protection and broad NEMA ratings. Designed for control panels and machinery, it ensures long-term performance even under vibration, shock, and washdown conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.