Zoro Homepage

SITOR fuse switch 10x 38, Up to 32 A, 690 V AC, 2-pole

  • Mfr # 3NC1092

  • Zoro # G815865143


product price: $41.35
/ea
Sold in multiples of 10 for $413.50

Key Features

Protection Method
Fusible
Current Rating
32 A
Voltage
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NC1092
Zoro #
G815865143
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
32 A
Voltage
690 V

Description

SITOR fuse switch 10x 38, Up to 32 A, 690 V AC, 2-pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.