Zoro Homepage

Socket outlet 16 A with cover, without approval according to DIN VDE 0620 and CEI

  • Mfr # 5TE6802

  • Zoro # G516288104


product price: $25.25
/ea
Sold in multiples of 20 for $505.00

Key Features

IP Rating
IP20
Voltage Rating
230 V
Current Rating
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TE6802
Zoro #
G516288104
UPC #
-
Country of Origin
Germany

Details

IP Rating
IP20
Voltage Rating
230 V
Current Rating
16 A

Description

Socket outlet 16 A with cover, without approval according to DIN VDE 0620 and CEI 23-5 for installation in distribution boards Version Italy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.