Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Plug-In Relay, 10 A, 8 Pins

  • Mfr # 3TX7112-1DC13C

  • Zoro # G510105711


product price: $30.85
/ea

Key Features

Mounting Style
Socket
Number of Pins
8
Coil Voltage
24V AC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3TX7112-1DC13C
Zoro #
G510105711
UPC #
-
Country of Origin
Mexico

Details

Item
Plug-In Relay
Mounting Style
Socket
Number of Pins
8
Coil Voltage
24V AC
Current Rating
10 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.