Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Safety Disconnect Switch, Nonfusible, 3PST, Three Phase, NEMA 3R, Indoor/Outdoor, Steel

  • Mfr # HNF361RPV

  • Zoro # G8495864

CAD Available

product price: $303.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF361RPV
Zoro #
G8495864
UPC #
662643545296
Country of Origin
Mexico

Dimensions

Height
11.1 in
Width
6.6 in
Depth
5.1 in

Details

Item
Safety Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
Voltage
600 V
Housing Material
Steel
Standards
UL98
Duty
Heavy
Number of Wires
3
Indoor / Outdoor
Outdoor
Number of Poles
3
IP Rating
20
Fusible / Nonfusible
Nonfusible
Ground Polarity
Negative
Amps
30 A
Features
Photovoltaic Rated
Mounting
SURFACE
Electrical Connection
Mechanical Lugs
Contact Material
Aluminum Alloy
Mounting Style
Surface Mount
UL 98B Certification
Yes
For Environment
Indoor/Outdoor
Connection
MECHANICAL LUGS
Operating Cycles
10000
Special features
PHOTOVOLTAIC RATED
Application
DISCONNECTING MEAN FOR SERVICE ENTRANCE / LOADS
CAD Available
Yes

Description

The SIEMENS - HNF361RPV is a Safety Disconnect Switch, an integral part of industrial electrical controls and automation systems. This switch offers the ability to disconnect power for maintenance or emergency situations.

It is intended for use by industry professionals as a measure against accidental startup of machinery during repair or servicing.

  • Amps: With a rated capacity of 30 A, this switch has been tested under controlled conditions to handle this level of electrical current.
  • Application: This switch serves as a disconnecting mean for service entrances and loads.
  • Contact Form: The 3PST contact form indicates that it can control three circuits.
  • Duty: Categorized as heavy-duty; it's designed with the intention to withstand both regular and more demanding applications.
  • Enclosure Type: Its NEMA 3R enclosure type indicates that it meets certain standards related to resistance against environmental factors like dust, water intrusion, corrosion and external ice formation.
  • Housing Material: Made with steel housing material that may contribute towards overall durability and potential resistance against certain environmental conditions.
  • Mounting Style: Intended for surface mount installation method; proper installation should ensure stability and alignment on surfaces
  • Number of Poles/Wires: With three poles/wires indicating that it can control three individual circuits/connections respectively
  • Protection Method: Nonfusible protection method is designed to help prevent electrical overloads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.