
Solid-state contactor 1-phase 3RF2 AC 15 / 27.5 A / 40 Degrees C 24-230 V / 24 V
Mfr # 3RF2370-3BA02
Zoro # G315855279
product price: $249.99
/eaSold in multiples of 2 for $499.98
Free Shipping & Returns
Key Features
Electrical Phase
1
Mounting Style
Panel Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RF2370-3BA02
Zoro #
G315855279
UPC #
-
Country of Origin
Germany
Details
Item
Solid State Relay
Electrical Phase
1
Mounting Style
Panel Mount
Description
Solid-state contactor 1-phase 3RF2 AC 15 / 27.5 A / 40 °C 24-230 V / 24 V DC Instantaneous switching Since 21 May 2018, the dimensions and the drill pattern have changed, additional information in the Industry Online Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.