Zoro Homepage

Solid-state contactor 1-phase 3RF2 AC 51 / 70 A / 40 Degrees C 24-230 V / 110-230

  • Mfr # 3RF2370-3AA22

  • Zoro # G315874898


product price: $242.99
/ea
Sold in multiples of 2 for $485.98
Free Shipping & Returns

Key Features

Electrical Phase
1
Electrical Connection
Ring Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RF2370-3AA22
Zoro #
G315874898
UPC #
-
Country of Origin
Germany

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Ring Cable

Description

Solid-state contactor 1-phase 3RF2 AC 51 / 70 A / 40 °C 24-230 V / 110-230 V AC Ring cable connection Since 21 May 2018, the dimensions and the drill pattern have changed, additional information in the Industry Online Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.