Solid-state contactor 1-phase 3RF2 AC 51 / 70 A / 40 Degrees C 48-600 V / 4-30 V
- Mfr # 3RF2370-3AA45
- Zoro # G615874857
product price:
$
389.99
/ea
Sold in multiples of 2 for
$779.98
Free Shipping & Returns
Key Features
Electrical Phase
1
Electrical Connection
Ring Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RF2370-3AA45
- Zoro #
- G615874857
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Solid State Relay
- Electrical Phase
- 1
- Electrical Connection
- Ring Cable
Description
Solid-state contactor 1-phase 3RF2 AC 51 / 70 A / 40 °C 48-600 V / 4-30 V DC Ring cable connection Blocking voltage 1200 V Since 21 May 2018, the dimensions and the drill pattern have changed, additional information in the Industry Online Support
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.