
Solid State Relay, 1 Phase, Screw, DIN Rail or Panel Mount
Mfr # 3RF2330-1BA22
Zoro # G415855155
product price: $136.99
/eaSold in multiples of 4 for $547.96
Free Shipping & Returns
Key Features
Electrical Phase
1
Electrical Connection
Screw
Mounting Style
DIN Rail or Panel Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RF2330-1BA22
Zoro #
G415855155
UPC #
-
Country of Origin
Germany
Details
Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw
Mounting Style
DIN Rail or Panel Mount
Description
Solid-state contactor 1-phase 3RF2 AC 15 / 15 A / 40 °C 24-230 V / 110-230 V AC Instantaneous switching
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.