Zoro Homepage

Solid State Relay, 1 Phase, Screw, DIN Rail or Panel Mount

  • Mfr # 3RF2350-1BA22

  • Zoro # G015855180


product price: $145.99
/ea
Sold in multiples of 3 for $437.97
Free Shipping & Returns

Key Features

Electrical Phase
1
Electrical Connection
Screw
Mounting Style
DIN Rail or Panel Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RF2350-1BA22
Zoro #
G015855180
UPC #
-
Country of Origin
Germany

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw
Mounting Style
DIN Rail or Panel Mount

Description

Solid-state contactor 1-phase 3RF2 AC 15 / 25 A / 40 °C 24-230 V / 110-230 V AC Instantaneous switching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.