Zoro Homepage

Solid State Relay, 3 Phase, Screw Clamp, DIN Rail

  • Mfr # 3RF34051BB24

  • Zoro # G9931452


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Electrical Phase
3
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Heat Sink
Integral
Overall Height - Relay
3.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RF34051BB24
Zoro #
G9931452
UPC #
040892594690
Country of Origin
Germany

Dimensions

Overall Height - Relay
3.74 in
Overall Depth
3.99 in
Body Width
1.7 in
Body Height
3.74 in
Body Depth
3.97 in

Details

Item
Solid State Relay
Electrical Phase
3
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Heat Sink
Integral
Input Voltage
110 to 230V AC
Case Color
Black
Relay Turns On At
Instantaneous/Random
Finger Safe
Yes
Standards
C-Tick (RCM), CCC, CE Certified, CSA Certified, EAC, UL Listed
Response Time
5 msec
Output Switching Mode
Random/Instantaneous
Series
SIRIUS 3RF3 Series
Frequency
50/60 Hz
IP Rating
IP20
Current Type
AC
Output Voltage Range
48 to 480V AC
Minimum Operating Temperature
-13 Degrees F
Input Current
5.2 A
Maximum Output Current with Heat Sink
5.2 A
Maximum Operating Temperature
140 Degrees F
Weight
10.13 oz
Modular version
Yes
Voltage type for actuating
AC

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 5.2 A, Input Voltage 110 to 230V AC, Maximum Output Current with Heat Sink 5.2 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 480V AC, Standards C-Tick (RCM), CCC, CE Certified, CSA Certified, EAC, UL Listed, Current Type AC, Electrical Phase Three, Finger Safe Yes, Mounting Style DIN Rail, Voltage Type AC Output, Body Depth 3.97 in, Body Height 3.74 in, Body Width 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.