
Special type Circuit breaker size S00 for motor protection CLASS 10
Mfr # 3RV1011-1AA15-0BA0
Zoro # G815868137
product price: $153.99
/eaSold in multiples of 3 for $461.97
Free Shipping & Returns
Key Features
Amps
1.6A
Width
45 mm
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
100kA at 400V AC
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV1011-1AA15-0BA0
Zoro #
G815868137
UPC #
-
Country of Origin
Germany
Dimensions
Width
45 mm
Depth
81 mm
Height
90 mm
Frame Size
S00
Details
Item
Circuit Breaker
Amps
1.6A
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
100kA at 400V AC
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Number of Poles
3
Trip Type
Magnetic
Circuit Breaker Type
Motor Protection
Description
Special type Circuit breaker size S00 for motor protection CLASS 10 A-release 1.1...1.6 A N-release 21 A Screw terminal Standard switching capacity with transverse auxiliary switch 1 NO+1 NC Ambient temperature -50 °C 500 switching cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.