
Special type Circuit breaker size S00 for motor protection CLASS 10
Mfr # 3RV2011-1HA15-0BA0
Zoro # G815867673
product price: $129.99
/eaSold in multiples of 3 for $389.97
Free Shipping & Returns
Key Features
Instantaneous Trip
Adjustable
Number of Poles
3
Max. AIR Rating
100kA at 400V AC
AC Voltage Rating
690V AC
Terminal Connection
Screw Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2011-1HA15-0BA0
Zoro #
G815867673
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Circuit Breaker
Instantaneous Trip
Adjustable
Number of Poles
3
Max. AIR Rating
100kA at 400V AC
AC Voltage Rating
690V AC
Terminal Connection
Screw Connection
Trip Type
Magnetic
Circuit Breaker Type
Motor Protection
Amps
8A
Circuit Breaker Actuator
Turn Button
Description
Special type Circuit breaker size S00 for motor protection, CLASS 10 A-release 5.5...8 A N-release 104 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC Ambient temperature -50 °C 500 switching cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.