Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Special type Circuit breaker size S2 for motor protection Class 10

  • Mfr # 3RV2031-4BA15-0BA0

  • Zoro # G415855070


product price: $344.99
/ea
Sold in multiples of 2 for $689.98
Free Shipping & Returns

Key Features

Depth
149 mm
Trip Type
Magnetic
Width
55 mm
AC Voltage Rating
690V AC
Max. AIR Rating
50kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2031-4BA15-0BA0
Zoro #
G415855070
UPC #
-
Country of Origin
Germany

Dimensions

Depth
149 mm
Width
55 mm
Frame Size
S2
Height
140 mm

Details

Item
Circuit Breaker
Trip Type
Magnetic
AC Voltage Rating
690V AC
Max. AIR Rating
50kA at 400V AC
Amps
20A
Instantaneous Trip
Fixed
Terminal Connection
Screw Connection
Number of Poles
3
Circuit Breaker Actuator
Turn Button
Circuit Breaker Type
Motor Protection

Description

Special type Circuit breaker size S2 for motor protection, Class 10 A-release 14...20 A Short-circuit release 260 A Screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC Ambient temperature -50 °C 250 switching cycles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.