Zoro Homepage

SR, 160 lb-in, 24Vac/dc, 0-10/2-10Vdc, AUX

  • Mfr # GCA156.1U

  • Zoro # G116147566


product price: $409.10
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Power Rating
5 W (Running); 3 W (Holding)
Standards
EN 60529
NEMA Rating
2
Number of Auxiliary Switches
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCA156.1U
Zoro #
G116147566
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 7/8 in
Overall Width
2 3/4 in
Overall Height
11 3/4 in

Details

Item
Electric Actuator
Spring Return
Spring Return
Power Rating
5 W (Running); 3 W (Holding)
Standards
EN 60529
NEMA Rating
2
Number of Auxiliary Switches
2
Rated Torque
160 lb-in
Application
HVAC Systems
Time to Close
15 sec
Product Type
Damper Actuator
Electrical Connection Type
Hardwired
Valve Application
Damper
Input Voltage
24V AC/DC
IP Rating
IP54
Output Signal
2 Auxiliary Switch
Time to Open
90 sec
Fire Application Rating
Not Fire Application Rated
Minimum Operating Temperature
-25 Degrees F
Weight
4.85 lb
Maximum Operating Temperature
130 Degrees F
Smoke Application Rating
Not Smoke Application Rated

Description

Electric Actuator, Valve Application Damper, Rated Torque 160 lb-in, Input Voltage 24V AC/DC, Output Signal 2 Auxiliary Switch, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Time to Close 15 sec, Mounting Type Direct Mount, Maximum Operating Temperature 130 Degrees F, Minimum Operating Temperature -25 Degrees F, Weight 4.85 lb

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.