Zoro Homepage

SR, 160 lb-in, 24Vac/dc, 0-10Vdc, AUX

  • Mfr # GCA166.1P

  • Zoro # G716147577


product price: $408.42
/ea
Free Shipping & Returns

Key Features

Standards
EN 60529
Spring Return
Spring Return
Power Rating
5 W (Running); 3 W (Holding)
Signal Type
Floating Point
Product Type
Damper Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCA166.1P
Zoro #
G716147577
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 7/8 in
Overall Width
2 3/4 in
Overall Height
11 3/4 in

Description

Electric Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 160 lb-in, Input Voltage 24V AC/DC, Output Signal 2 Auxiliary Switch, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Time to Close 15 sec, Mounting Type Direct Mount, Maximum Operating Temperature 130 Degrees F, Minimum Operating Temperature -25 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.