Zoro Homepage

SR, 20 LB-IN, 24VAC/DC, 2-PT, SWITCHES

  • Mfr # GQD126.1P

  • Zoro # G716147591


product price: $207.13
/ea
Free Shipping & Returns

Key Features

Power Rating
4.5 W (Running); 2.5 W (Holding)
Housing Material
Plastic
Spring Return
Spring Return
Standards
EN 50693, IEC 62430, ISO 14001, ISO 14021, ISO 14040/ISO 14044, ISO 4500, ISO 9001
Input Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GQD126.1P
Zoro #
G716147591
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
5 1/2 in
Overall Depth
2 1/2 in
Overall Width
2 3/4 in

Details

Power Rating
4.5 W (Running); 2.5 W (Holding)
Item
Electric Actuator
Housing Material
Plastic
Spring Return
Spring Return
Standards
EN 50693, IEC 62430, ISO 14001, ISO 14021, ISO 14040/ISO 14044, ISO 4500, ISO 9001
Input Voltage
24V AC/DC
Number of Auxiliary Switches
2
Electrical Connection Type
Hardwired
Product Type
Damper Actuator
Weight
0.56 kg
Plenum Rating
Plenum Rated
Valve Application
Damper
NEMA Rating
1
Application
HVAC Systems
Rated Torque
20 lb-in
IP Rating
IP40
Fire Application Rating
Not Fire Application Rated
Time to Close
15 sec
Time to Open
30 sec
Smoke Application Rating
Not Smoke Application Rated
Output Signal
2 Auxiliary Switch

Description

Electric Actuator, Valve Application Damper, Rated Torque 20 lb-in, Input Voltage 24V AC/DC, Output Signal 2 Auxiliary Switch, Electrical Connection Type Hardwired, NEMA Rating 1, IP Rating IP40, Spring Return Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Time to Close 15 sec, Weight 0.56 kg, Overall Width 2 3/4 in, Application HVAC Systems, Number of Auxiliary Switches 2

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.