Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ss Trim Mod Flgd Valve 3" N/O, 2-Way NO, 3" Inlet Size

  • Mfr # 599-05961

  • Zoro # G7514993


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3"
Outlet Size
3"
Valve Type
2-Way NO
Standards
ANSI Class 125
Max. Inlet Pressure
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-05961
Zoro #
G7514993
UPC #
04034106336974
Country of Origin
United States

Dimensions

Inlet Size
3"
Outlet Size
3"

Details

Valve Type
2-Way NO
Item
Ss Trim Mod Flgd Valve 3" N/O
Standards
ANSI Class 125
Max. Inlet Pressure
50 psig

Description

Ss Trim Mod Flgd Valve 3 In.N/O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.