Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SSC131.39U 3P FS POWERMITE MT ACT

  • Mfr # SSC131.39U

  • Zoro # G016147581


product price: $227.21
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Housing Material
ABS, Polycarbonate
Standards
UL Listed
Power Consumption
3 VA
Overall Height
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC131.39U
Zoro #
G016147581
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 13/16 in
Overall Width
5 3/16 in
Overall Depth
1 7/8 in

Details

Voltage
24V AC
Item
Electric Actuator
Housing Material
ABS, Polycarbonate
Standards
UL Listed
Power Consumption
3 VA
Product Type
Electric Valve Actuator
NEMA Rating
2
Application
Chilled Ceilings, Fan Coils, Terminal Units, Unit Ventilators, VAV Systems
Operating Temperature - Maximum
122 Degrees F
Mounting Style
Direct Mount
Return Action
Spring Return
Compatible Series
MT
Control Signal
Floating Point
Operating Temperature - Minimum
34 Degrees F

Description

Electric Actuator, Application Chilled Ceilings, Fan Coils, Terminal Units, Unit Ventilators, VAV Systems, Compatible Series MT, Control Signal Floating Point, Housing Material ABS, Polycarbonate, Mounting Style Direct Mount, NEMA Rating 2, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 34 Degrees F, Overall Depth 1 7/8 in, Overall Height 3 13/16 in, Overall Width 5 3/16 in, Power Consumption 3 VA, Product Type Electric Valve Actuator

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.