Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SSF161.05U 0-10V NO FIP ZONE VLV ACT

  • Mfr # SSF161.05U

  • Zoro # G216147572


product price: $149.49
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Housing Material
ABS, Polycarbonate
Power Consumption
3 VA
Standards
UL Listed
NEMA Rating
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSF161.05U
Zoro #
G216147572
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1 7/8 in
Overall Height
3 11/16 in
Overall Width
4 1/8 in

Details

Voltage
24V AC/DC
Housing Material
ABS, Polycarbonate
Power Consumption
3 VA
Item
Electric Actuator
Standards
UL Listed
NEMA Rating
2
Product Type
Electric Valve Actuator
Application
Chilled Ceilings, Fan Coils, VAV Systems
Mounting Style
Direct Mount
Return Action
Non-Spring Return
Operating Temperature - Minimum
5 Degrees C
Operating Temperature - Maximum
50 Degrees C
Compatible Series
599

Description

Electric Actuator, Application Chilled Ceilings, Fan Coils, VAV Systems, Compatible Series 599, Housing Material ABS, Polycarbonate, Mounting Style Direct Mount, NEMA Rating 2, Operating Temperature - Maximum 50 Degrees C, Operating Temperature - Minimum 5 Degrees C, Overall Depth 1 7/8 in, Overall Height 3 11/16 in, Overall Width 4 1/8 in, Power Consumption 3 VA, Product Type Electric Valve Actuator

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.