Stabilized Power Supply, 120/230V AC, 24V DC, 31.2 W, 1.3 A, DIN Rail

  • Mfr # 6EP33317SB000AX0

  • Zoro # G8364195


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120/230V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
31.2 W
Current - Output
1.3 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP33317SB000AX0
Zoro #
G8364195
UPC #
804766819001
Country of Origin
Romania

Dimensions

Overall Height
25 mm
Overall Width
100 mm
Overall Depth
88 mm
Depth
88 mm
Height
100 mm
Width
25 mm

Details

Item
Stabilized Power Supply
Input Voltage
120/230V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
31.2 W
Current - Output
1.3 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Series
SITOP PSU6200
Power Rating
31.2W
Output Voltage
24V DC
IP Rating
IP20
Protection
Short-Circuit Proof
Standards
BIS, CB-Certificate Yes, CE, CSA, EAC, NEC Class 2, REACH Art. 33, Regulatory Compliance Mark (RCM), RoHS, UL, WEEE (2012/19/EU)
Hz
47 to 63 Hz
Features
Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Push-in Terminals, Wide-Range Input
Operating Temp. Range
-25 to 70°C
Phase - Electrical
Single
Output Amps
1.3A
Regulated / Unregulated
Regulated
Status Indicator
LED/DC OK Signal
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Current - Inrush
32 A
Special Features
Short Circuit Protection
Wire Connection Type
Push In

Description

Stabilized Power Supply, Input Voltage 120 to 230V AC, 120 to 240V DC, Output Voltage 24V DC, Power Rating 31.2W, Output Amps 1.3, Mounting DIN Rail, Height 100 mm, Width 25 mm, Depth 88 mm, Series SITOP PSU6200, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating IP20, Status Indicator LED/DC OK Signal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.