Zoro Homepage

Stem Adapter Kit, for 8" Act

  • Mfr # 599-00435

  • Zoro # G7513672


original price: $39.29
10% off
new price: $35.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-00435
Zoro #
G7513672
UPC #
00694777053637
Country of Origin
United States

Details

Item
Stem Adaptor Kit,for 8" Act

Description

Stem Adaptor Kit,for 8 In. Act

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.