Suppressor For Contactor, 24-48 VAC
Mfr # 3RT29161CB00
Zoro # G4313486
product price: $16.39
/eaKey Features
For Use With
3RT2, S00 Frame Contactors
Includes
RC Coupling
Voltage
24-48V AC, 24-70V DC
Accessory Type
Surge Supressor
Mounting
clip-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RT29161CB00
Zoro #
G4313486
UPC #
662643918427
Country of Origin
Czechia
Dimensions
Size
0.028 m / 0.046 m / 0.009 m
Frame Size
S00
Details
Item
Surge Supressor
For Use With
3RT2, S00 Frame Contactors
Includes
RC Coupling
Voltage
24-48V AC, 24-70V DC
Accessory Type
Surge Supressor
Mounting
clip-on
Environmental Conditions
-40°C ... 80°C
Voltage Rating
AC/DC
Frequency Rating
50 Hz / 60 Hz
Type
surge suppressor
Operating Temperature
-25 Cel ... 60 Cel
Compatible with Series
3RT2, S00 Frame Contactors
Description
Surge Supressor, Accessory Type Surge Supressor, Includes RC Coupling, Voltage 24-48V AC, 24-70V DC, Frame Size S00, Compatible with Series 3RT2, S00 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.