Zoro Homepage

Suppressor For Contactor, 24 VDC

  • Mfr # 3RT29261ER00

  • Zoro # G4286186


product price: $25.99
/ea

Key Features

For Use With
3RT2, S0 Frame Contactors
Includes
Diode Assembly
Voltage
24V DC
Accessory Type
Surge Supressor
Type
surge suppressor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT29261ER00
Zoro #
G4286186
UPC #
662643920765
Country of Origin
Czechia

Dimensions

Size
0.03 m / 0.019 m / 0.012 m
Frame Size
S0

Details

Item
Surge Supressor
For Use With
3RT2, S0 Frame Contactors
Includes
Diode Assembly
Voltage
24V DC
Accessory Type
Surge Supressor
Type
surge suppressor
Environmental Conditions
-40°C ... 80°C
Mounting
clip-on
Voltage Rating
DC
Operating Temperature
-25 Cel ... 60 Cel
Compatible with Series
3RT2, S0 Frame Contactors

Description

Surge Supressor, Accessory Type Surge Supressor, Includes Diode Assembly, Voltage 24V DC, Frame Size S0, Compatible with Series 3RT2, S0 Frame Contactors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.