
Surface Mount Sensor, 1k ohm Ni-32F, Metal
Mfr # QAD2020U
Zoro # G6052958
product price: $78.20
/ea
Free Shipping & Returns
Key Features
For Use With
LG-Ni1000
Features
Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
Sensing Element Type
Nickel
Product Type
Strap-Mount Temperature Sensor
Housing Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QAD2020U
Zoro #
G6052958
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
1 in
Manufacturers Warranty Length
5 yr
Sensor Cable Length
26 in
Overall Length
4 in
Overall Height
2 in
Details
For Use With
LG-Ni1000
Item
Temperature Sensor
Features
Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
Sensing Element Type
Nickel
Product Type
Strap-Mount Temperature Sensor
Housing Color
Silver
Electrical Connection Type
Hardwired
Measurement Type
Single
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Minimum Operating Temperature
-40 Degrees F
Housing Material
Metal
Maximum Operating Temperature
240 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Temperature Accuracy
+/-0.72 Degrees F
Minimum Sensing Temperature
-40 Degrees F
Loop Resistance
1k ohm
Display Type
None
Maximum Sensing Temperature
240 Degrees F
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Mounting Location Strap Mount, Output Not Applicable, Housing Material Metal, Housing Color Silver, Probe Length Not Applicable, Temperature Accuracy +/-0.72 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 240 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.