Zoro Homepage

Surface Mount Sensor, 1k ohm Pt (385a)

  • Mfr # QAD2012U

  • Zoro # G6052827


product price: $59.63
/ea

Key Features

For Use With
Pt1000
Features
Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
Minimum Operating Temperature
-40 Degrees F
Maximum Sensing Temperature
240 Degrees F
Loop Resistance
1k ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAD2012U
Zoro #
G6052827
UPC #
-
Country of Origin
Mexico

Dimensions

Sensor Cable Length
26 in
Overall Width
1 in
Manufacturers Warranty Length
5 yr
Overall Length
4 in
Overall Height
2 in

Details

For Use With
Pt1000
Item
Temperature Sensor
Features
Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
Minimum Operating Temperature
-40 Degrees F
Maximum Sensing Temperature
240 Degrees F
Loop Resistance
1k ohm
Electrical Connection Type
Hardwired
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Product Type
Strap-Mount Temperature Sensor
Sensing Element Type
Platinum
Maximum Operating Temperature
240 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Minimum Sensing Temperature
-40 Degrees F
Display Type
None
Temperature Accuracy
+/-0.54 Degrees F
Measurement Type
Single
Housing Color
Silver
Housing Material
Metal

Description

Temperature Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Strap Mount, Output Not Applicable, Housing Material Metal, Housing Color Silver, Probe Length Not Applicable, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 240 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.