Surface, Plug-In Relay, 30 A, 1 Pins
Mfr # 3TX7130-0RF13
Zoro # G8365753
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Surface
Number of Pins
1
Coil Voltage
120V AC
Current Rating
30 A
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3TX7130-0RF13
Zoro #
G8365753
UPC #
754554770710
Country of Origin
China
Dimensions
Overall Height - Relay
2.53 in
Body Height
2.53 in
Overall Depth
2.53 in
Body Depth
2.5 in
Body Width
3.12 in
Details
Item
Plug-In Relay
Mounting Style
Surface
Number of Pins
1
Coil Voltage
120V AC
Current Rating
30 A
Contact Form
DPDT
Contact Rating (AC)
40 A @ 120V
Safety Rating
ed
Status Indicator
No Indicator
Power Consumption - Relay
10.0VA,4.0W
Standards
UL Listed
Input Voltage
120V AC
Contact Material
Silver Alloy
Horsepower @ 120V AC
Not Rated
For Use With
Sockets
Power Consumption
4 W, 10 VA
Weight
10.58 oz
Horsepower @ 240V AC
Not Rated
Description
Plug-In Relay, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 30 A, Number of Pins 1, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 120V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Surface, Body Depth 2.5 in, Body Height 2.53 in, Body Width 3.12 in, Contact Material Silver Alloy, For Use With Sockets, Input Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.