Zoro Homepage

Surge arrester Type 2

  • Mfr # 5SD7483-5

  • Zoro # G115875668


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Max. Surge Current per Mode
30 kA
IP Rating
IP20
Nominal Discharge Current
30 kA
Max. Continuing Operating Voltage
760 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SD7483-5
Zoro #
G115875668
UPC #
-
Country of Origin
Germany

Dimensions

Length
4.170000000 in

Details

Mounting Style
DIN Rail
Max. Surge Current per Mode
30 kA
IP Rating
IP20
Nominal Discharge Current
30 kA
Max. Continuing Operating Voltage
760 V
Number of Poles
3

Description

Surge arrester, Type 2, pluggable protective modules, UC 750V AC, 3-pole, for 4-wire networks L1, L2, L3, pen, with remote signaling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.