Zoro Homepage

Surge arrester Type 2 Requirement class C UC 350V Pluggable protective modules

  • Mfr # 5SD7422-1

  • Zoro # G315875666


product price: $277.99
/ea
Sold in multiples of 2 for $555.98
Free Shipping & Returns

Key Features

Max. Continuing Operating Voltage
350 V
Max. Surge Current per Mode
40 kA
Length
8.820000000 in
Voltage Protection Rating
1.4 kV
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SD7422-1
Zoro #
G315875666
UPC #
-
Country of Origin
Germany

Dimensions

Length
8.820000000 in

Details

Max. Continuing Operating Voltage
350 V
Max. Surge Current per Mode
40 kA
Voltage Protection Rating
1.4 kV
IP Rating
IP20
Number of Poles
2
Max. Surge Current per Phase
40 kA
Mounting Style
DIN Rail
Voltage
230 V

Description

Surge arrester Type 2 Requirement class C, UC 350V Pluggable protective modules 2-pole, 1+1 circuit for TN-S and TT systems with FRN display, narrow Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.