This item is Discontinued.

Siemens Surge Protection Device, Single Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, 200kA TPS4A1120D2

Surge Protection Device, Single Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, 200kA (Discontinued)

  • Mfr # TPS4A1120D2
  • Zoro # G4463733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPS4A1120D2
Zoro #
G4463733
UPC #
040892250589
Country of Origin
United States

Dimensions

Length
6 in
Depth
4 in
Width
6 in
Length (Straight Wireway)
6.0 in

Details

Item
Surge Protection Device
Mounting Style
Surface
Phase
Single
Voltage
120/240V AC
Number of Poles
2
Voltage Protection Rating
1000V (L-L), 500V (N-G), 600V (L-N), 700V (L-G)
Number of Wires
3 Wires + Ground
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current Per Mode
100kA
Max. Surge Current per Mode
100kA (L-G, L-N), N-G
Max. Surge Current Per Phase
200kA
Max. Surge Current per Phase
200 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
100kA
Modular
No
Filtering
Yes
Max. Continuing Operating Voltage
150 V AC
Enclosure NEMA Rating
4X
IP Rating
10, 14, 52, 56
Enclosure Material
Polycarbonate
Wire Gauge
10 to 8 AWG
Includes
Dry Contacts, EMI/RFI Filters
Filtering / Nonfiltering
Filtering
Modular / Nonmodular
Nonmodular
Noise Attenuation
-50db @ 10kHz to 100MHz
Standards
ANSI/IEEE , UL/cUL 1449 Listed, UL 1283, Type 2
Lightning Impulse Current
20 kA
System Connection
Parallel
Color
Gray
Min. Operating Temp.
-15 Degrees F
Max. Operating Temp.
140 Degrees F
UL SPD Type
Type 2
Basic Material
Nonmetallic
Includes Surge Counter
No
Status Indicator
LED Light

Description

Surge Protection Device, Nonmetallic, Gray, Depth 4 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.