Zoro Homepage
This item is Discontinued.
Siemens Surge Protection Device, Three Phase, 120/208V AC Wye, 3 Poles, 4 Wires + Ground, 200kA TPS3C1220VX02

Surge Protection Device, Three Phase, 120/208V AC Wye, 3 Poles, 4 Wires + Ground, 200kA (Discontinued)

  • Mfr # TPS3C1220VX02
  • Zoro # G3696147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPS3C1220VX02
Zoro #
G3696147
UPC #
040892254891
Country of Origin
United States

Dimensions

Length
12 in
Depth
7 in
Width
12 in
Length (Straight Wireway)
12.0 in

Description

Surge Protection Device, Nonmetallic, Gray, Depth 7 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.