Siemens

Surge Protection Device, 3 Phase, 480V AC Delta, 3 Poles, 3 Wires + Ground


product price: $284.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mounting Style Chase Nipple/DIN-Rail/Surface
  • Phase 3
  • Voltage 480V AC Delta
  • Number of Poles 3
  • Voltage Protection Rating 1800V (L-G), 3000V (L-L)
See all product information

Product Information

Dimensions

Length 3.25 in
Depth 3.3 in
Width 3.25 in
Chase Nipple Size 3/4 in

Details

Item Surge Protection Device
Mounting Style Chase Nipple/DIN-Rail/Surface
Phase 3
Voltage 480V AC Delta
Number of Poles 3
Voltage Protection Rating 1800V (L-G), 3000V (L-L)
Number of Wires 3 Wires + Ground
Modes of Protection L-L, L-N
Max. Surge Current per Mode 50kA (L-G)
Max. Surge Current per Phase 50 kA
Nominal Discharge Current 10 kA
Short Circuit Current Rating 200kA
Modular No
Filtering No
Max. Continuing Operating Voltage 552V AC
Enclosure NEMA Rating NEMA 4X
IP Rating IP56
Enclosure Material Polycarbonate
Wire Gauge 10 AWG
Includes Bracket, DIN RAIL Mount
Modular / Nonmodular Modular
Standards ANSI/IEEE, Type 1, UL/cUL 1449 Listed
Lightning Impulse Current 20 kA
Max. Operating Temp. 140 Degrees F
Min. Operating Temp. -40 Degrees F
System Connection Parallel
UL SPD Type Type 1
Color Gray
Basic Material Nonmetallic
Includes Surge Counter No
Status Indicator LED Light

Description

Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Depth 3.3 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.