This item is Discontinued.

Siemens Surge Protection Device, Three Phase, 480V AC Delta, 3 Poles, 4 Wires + Ground, 200kA TPS3F12200X02

Surge Protection Device, Three Phase, 480V AC Delta, 3 Poles, 4 Wires + Ground, 200kA (Discontinued)

  • Mfr # TPS3F12200X02
  • Zoro # G4436975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPS3F12200X02
Zoro #
G4436975
UPC #
040892259353
Country of Origin
United States

Dimensions

Length
12 in
Depth
7 in
Width
12 in
Length (Straight Wireway)
12.0 in

Details

Item
Surge Protection Device
Mounting Style
Surface
Phase
Three
Voltage
480V AC Delta
Number of Poles
3
Voltage Protection Rating
1800V (L-G, L-L)
Number of Wires
4 Wires + Ground
Modes of Protection
L-G, L-L
Max. Surge Current Per Mode
100kA
Max. Surge Current per Mode
100kA (L-G, L-L)
Max. Surge Current Per Phase
200kA
Max. Surge Current per Phase
200 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Modular
Yes
Filtering
Yes
Max. Continuing Operating Voltage
552 V AC
Enclosure NEMA Rating
1, 12, 3R, 4
IP Rating
10, 14, 52, 56
Enclosure Material
Steel
Wire Gauge
8 to 1/0 AWG
Includes
Dry Contacts, EMI/RFI Filters
Standards
ANSI/IEEE , UL/cUL 1449 Listed, Type 2
Modular / Nonmodular
Modular
Noise Attenuation
-50db @ 10kHz to 100MHz
Filtering / Nonfiltering
Nonfiltering
Lightning Impulse Current
20 kA
UL SPD Type
Type 2
Color
Gray
Max. Operating Temp.
140 Degrees F
Min. Operating Temp.
-15 Degrees F
System Connection
Parallel
Basic Material
Metallic
Status Indicator
Audible Alarm, LED Light
Includes Surge Counter
Yes

Description

Surge Protection Device, Metallic, Gray, Depth 7 in, Enclosure Material Steel, Enclosure NEMA Rating 1, 12, 3R, 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.