This item is Discontinued.

Siemens Surge Protection Device, Three Phase, 120/208V AC Wye, 3 Poles, 4 Wires + Ground, 200kA TPS3C1120D2

Surge Protection Device, Three Phase, 120/208V AC Wye, 3 Poles, 4 Wires + Ground, 200kA (Discontinued)

  • Mfr # TPS3C1120D2
  • Zoro # G4437097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPS3C1120D2
Zoro #
G4437097
UPC #
040892250701
Country of Origin
United States

Dimensions

Length
6 in
Depth
4 in
Width
6 in
Chase Nipple Size
3/4 in
Length (Straight Wireway)
6.0 in

Details

Item
Surge Protection Device
Mounting Style
Surface
Phase
Three
Voltage
120/208V AC Wye
Number of Poles
3
Voltage Protection Rating
1000V (L-L), 600V (N-G), 700V (L-G, L-N)
Number of Wires
4 Wires + Ground
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current Per Mode
100kA
Max. Surge Current per Mode
100kA (L-G, L-N), N-G
Max. Surge Current Per Phase
200kA
Max. Surge Current per Phase
200 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Modular
No
Filtering
Yes
Max. Continuing Operating Voltage
150 V AC
Enclosure NEMA Rating
4X
IP Rating
10, 14, 52, 56
Enclosure Material
Polycarbonate
Wire Gauge
10 to 8 AWG
Includes
Dry Contacts, EMI/RFI Filters
Noise Attenuation
-50db @ 10kHz to 100MHz
Filtering / Nonfiltering
Filtering
Modular / Nonmodular
Nonmodular
Standards
ANSI/IEEE , UL/cUL 1449 Listed, UL 1283, Type 2
Lightning Impulse Current
20 kA
Max. Operating Temp.
140 Degrees F
Color
Gray
System Connection
Parallel
Min. Operating Temp.
-15 Degrees F
UL SPD Type
Type 2
Basic Material
Nonmetallic
Includes Surge Counter
No
Status Indicator
LED Light

Description

Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Depth 4 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.