Shop SIEMENS
See all product information
Create Account
Surge
Mfr # TPS4E12200XD2G
Zoro # G224479924
product price:Â
$
3,454.99
/ea
Free Shipping & Returns
Key Features
Short Circuit Current Rating
200 kA
Max. Surge Current per Phase
200 kA
Voltage
277/480V
Basic Material
Metallic
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPS4E12200XD2G
- Zoro #
- G224479924
- UPC #
- 040892257656
- Country of Origin
- United States
Details
- Short Circuit Current Rating
- 200 kA
- Max. Surge Current per Phase
- 200 kA
- Voltage
- 277/480V
- Basic Material
- Metallic
- Enclosure Material
- Steel
- Phase
- Three
- Max. Surge Current per Mode
- 100kA (L-G, L-N), N-G
- Voltage Protection Rating
- 1200V (L-N, L-G, N-G), 2000V (L-L)
- Nominal Discharge Current
- 20 kA
- Includes Surge Counter
- Yes
- Number of Wires
- 4
- Modes of Protection
- L-G, L-L, L-N, N-G
- UL SPD Type
- Type 2
- Max. Continuing Operating Voltage
- 320V AC
- System Connection
- Parallel
- Status Indicator
- Audible Alarm
- Mounting Style
- Surface
- Includes
- Dry Contacts, EMI/RFI Filters
- Number of Poles
- 3
- Enclosure NEMA Rating
- 1, 12, 3R, 4
- Item
- Surge
Description
Surge, Metallic, Enclosure Material Steel, Enclosure NEMA Rating 1, 12, 3R, 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.