Shop SIEMENS
See all product information
Create Account
Swt 3W 4.1Cv Zonevalvebody, 24VAC, 3-Way, 41 Degrees to 122 Degrees F, 1" Sweat Inlet Size
- Mfr # 599-00532
- Zoro # G7513830
product price:Â
$
50.59
/ea
Key Features
Coil Volts
24V AC
Inlet Size
1" Sweat
Outlet Size
1" Sweat
Valve Type
3-Way
Ambient Temp. Range
41 Degrees to 122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 599-00532
- Zoro #
- G7513830
- UPC #
- 04034106332068
- Country of Origin
- Korea, Republic of
Dimensions
- Inlet Size
- 1" Sweat
- Outlet Size
- 1" Sweat
Details
- Coil Volts
- 24V AC
- Valve Type
- 3-Way
- Ambient Temp. Range
- 41 Degrees to 122 Degrees F
- Item
- Swt 3W 4.1Cv Zonevalvebody
- NEMA Rating
- NEMA 1
- Max. Inlet Pressure
- 125 psig
- Standards
- ANSI Class 125
Description
Swt 3W 4.1Cv Zonevalvebody 3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.