Zoro Homepage
This item is Discontinued.
Siemens Temp. Sensor, 10k ohm Thermistor Type II QAC2030

Temp. Sensor, 10k ohm Thermistor Type II (Discontinued)

  • Mfr # QAC2030
  • Zoro # G7509909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAC2030
Zoro #
G7509909
UPC #
-
Country of Origin
Romania

Dimensions

Dimensions
3-3/4 in x 3-1/4 in x 2-1/4 in
Overall Height
3 5/8 in
Overall Depth
2 in
Overall Width
3 1/8 in
Manufacturers Warranty Length
5 yr

Description

Temperature Sensor, Housing Material Polycarbonate, Product Type Outdoor Temperature Sensor, Maximum Sensing Temperature 158 Degrees F, Minimum Sensing Temperature -40 Degrees F, Overall Depth 2 in, Overall Height 3 5/8 in, Overall Width 3 1/8 in, Application Air Conditioning, Heating, Ventilation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.