Zoro Homepage
This item is Discontinued.
Siemens Temp. Sensor, 1k ohm Ni @ 32 Degree F RTD QAD22

Temp. Sensor, 1k ohm Ni @ 32 Degree F RTD (Discontinued)

  • Mfr # QAD22
  • Zoro # G8479646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAD22
Zoro #
G8479646
UPC #
-
Country of Origin
Romania

Dimensions

Dimensions
2-3/4 in x 2-3/4 in x 1-3/4 in
Overall Height
2 5/8 in
Manufacturers Warranty Length
5 yr
Overall Depth
1 3/4 in
Overall Width
2 3/8 in

Description

Temperature Sensor, Housing Material Polycarbonate, Housing Color Gray, Product Type Temperature Sensor, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature 0 Degrees F, Overall Depth 1 3/4 in, Overall Height 2 5/8 in, Overall Width 2 3/8 in, Application HVAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.