Zoro Homepage

Temperature Sensor, Sensing Only

  • Mfr # QAA2220.EWNN

  • Zoro # G6052142


product price: $39.49
/ea

Key Features

Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Housing Material Finish
Nickel Plated
Overall Height
3 in
Repeatability
+/-0.1%
Input Voltage
18 to 36V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAA2220.EWNN
Zoro #
G6052142
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
5 1/4 in
Overall Depth
3 3/4 in
Manufacturers Warranty Length
5 yr

Details

Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Item
Temperature Sensor
Housing Material Finish
Nickel Plated
Repeatability
+/-0.1%
Input Voltage
18 to 36V DC
Product Type
Room Temperature Sensor
Maximum Sensing Temperature
122 Degrees F
Minimum Sensing Temperature
32 Degrees F
Loop Resistance
1k ohm
Series
QA2200
Housing Color
White
Sensor Accuracy
+/-0.72 Degrees F
Standards
UL 916

Description

Temperature Sensor, Housing Color White, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F, Loop Resistance 1k ohm, Mounting Location Wall Mount, Overall Depth 3 3/4 in, Overall Height 3 in, Overall Width 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.