Zoro Homepage

Temperature Sensors, Flush Mount Room

  • Mfr # 540-984

  • Zoro # G5541888


product price: $16.12
/ea

Key Features

Includes
(2) Security Screws
Sensing Element Type
Thermistor
Output
10k ohm Type II NTC Thermistor
Manufacturers Warranty Length
5 yr
Maximum Operating Temperature
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540-984
Zoro #
G5541888
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr

Details

Item
Temperature Sensor
Includes
(2) Security Screws
Sensing Element Type
Thermistor
Output
10k ohm Type II NTC Thermistor
Maximum Operating Temperature
122 Degrees F
Housing Type
Flush Mount
Housing Material
Metal
Minimum Operating Temperature
32 Degrees F
Product Type
Temperature Sensor
Measurement Type
Single
Display Type
None
Temperature Accuracy
+/-0.04 Degrees F
Loop Resistance
10k ohm
Maximum Sensing Temperature
122 Degrees F
Sensor Flexibility
Rigid
Minimum Sensing Temperature
32 Degrees F
Electrical Connection Type
Hardwired

Description

Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output 10k ohm Type II NTC Thermistor, Housing Type Flush Mount, Housing Material Metal, Probe Length Not Applicable, Temperature Accuracy +/-0.04 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F, Compatible Building Automation Protocols Not Applicable, Loop Resistance 10k ohm, Measurement Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.