Zoro Homepage

Temperature/Humidity Sensor, BACnet, RJ11

  • Mfr # QFA32SS.EWSN

  • Zoro # G3963657


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Type
BACnet
Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Connection
Screw Terminals
For Use With
BACnet System
Inputs
RJ11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFA32SS.EWSN
Zoro #
G3963657
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4-1/2 in H x 2-3/4 in W x 1-3/16 in D
Overall Width
2 3/4 in
Overall Height
4 1/2 in
Overall Length
1 1/4 in

Details

Type
BACnet
Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Connection
Screw Terminals
For Use With
BACnet System
Inputs
RJ11
Outputs
0 to 10V/0 to 5V/4 to 20mA
Item
Temperature and Humidity Sensor
Agency Compliance
UL 916 Energy Management Equipment
Occupancy Control Sensor
No
Building Type
Commercial
Control Type
Dehumidification, Temperature
Minimum Sensing Temperature
-40 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Relative Humidity/Dew Point Output
0 to 10V DC, 0 to 5V DC, 4 to 20 mA
Series
3200
Relative Humidity Range
0 to 100%
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Electrical Connection Type
Screw Terminals
Measurement Type
Single
Relative Humidity Accuracy
+/-2% of Full Scale
Display Type
None
Maximum Sensing Temperature
158 Degrees F
Standards
UL Listed
Housing Material
Polycarbonate
Temperature Accuracy
+/-0.90 Degrees F
Housing Color
White
Output
0 to 10V DC, 4 to 20 mA
Product Type
Room Temperature and Humidity Sensor

Description

Temperature and Humidity Sensor, Display Type None, Sensing Element Type Not Applicable, Mounting Location Wall Mount, Output 0 to 10V DC, 4 to 20 mA, Housing Material Polycarbonate, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.90 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 158 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.