Zoro Homepage

Temperature/Humidity Sensor, OLED, RJ11

  • Mfr # QFA32SS.FWSN

  • Zoro # G3963648


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Type
BACnet
Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Connection
Screw Terminals
For Use With
BACnet System
Inputs
RJ11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFA32SS.FWSN
Zoro #
G3963648
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4-1/2 in H x 2-3/4 in W x 1-3/16 in D
Overall Height
4 1/2 in
Overall Width
2 3/4 in
Overall Length
1 1/4 in

Details

Type
BACnet
Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Connection
Screw Terminals
For Use With
BACnet System
Inputs
RJ11
Outputs
0 to 10V/0 to 5V/4 to 20mA
Item
Temperature and Humidity Sensor
Occupancy Control Sensor
No
Agency Compliance
UL 916 Energy Management Equipment
Display
OLED
Building Type
Commercial
Control Type
Dehumidification, Temperature
Series
3200
Display Type
Digital
Temperature Accuracy
+/-0.90 Degrees F
Measurement Type
Single
Electrical Connection Type
Screw Terminals
Relative Humidity Range
0 to 100%
Minimum Sensing Temperature
32 Degrees F
Sensing Element Type
Platinum
Standards
UL Listed
For Use With Building Automation Systems
Building Automation System Compatible
Housing Color
White
Housing Material
Polycarbonate
Maximum Sensing Temperature
122 Degrees F
Loop Resistance
1k ohm
Relative Humidity/Dew Point Output
0 to 10V DC, 0 to 5V DC, 4 to 20 mA
Relative Humidity Accuracy
+/-2% of Full Scale
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Product Type
Room Temperature and Humidity Sensor

Description

Temperature and Humidity Sensor, Display Type Digital, Sensing Element Type Platinum, Mounting Location Wall Mount, Housing Material Polycarbonate, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.90 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.